Motion
TLS200-CL
Pipe Leak Diverter - Funnel Shape, PVC Material, Transparent Color
Mi Item #03042089
MFR #TLS200-CL
Price$158.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - Funnel Shape, PVC Material, Transparent Color
Mi Item #03042089
MFR #TLS200-CL

Mfr description
TLS200-CL CLEAR PIG LEAK DIVERTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.64/each

Specifications

Dimensions

  • Diameter
    12 in
  • Height
    12 in
  • Thickness
    13 mil

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Transparent
  • Includes
    (4) 14" Hanging Strap
  • Installation Method
    Hanging Strap
  • Material
    PVC
  • Performance
    Heavy-Duty
  • Product Type
    Leak Diverters
  • Shape
    Funnel
  • Type
    Pipe Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)