Motion
TLS200-YW
Pipe Leak Diverter - Funnel Shape, Polyester/PVC Material, Yellow Color
Mi Item #03042090
MFR #TLS200-YW
Price$158.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - Funnel Shape, Polyester/PVC Material, Yellow Color
Mi Item #03042090
MFR #TLS200-YW

Mfr description
TLS200-YW YELLOW PIG LEAK DIVERTER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.64/each

Specifications

Dimensions

  • Diameter
    12 in
  • Height
    12 in
  • Thickness
    16 mil

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Includes
    (4) 14" Hanging Strap
  • Installation Method
    Hanging Strap
  • Material
    Polyester/PVC
  • Performance
    Heavy-Duty
  • Product Type
    Leak Diverters
  • Shape
    Funnel
  • Type
    Pipe Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)