Motion
TLS461-YW
Roof and Pipe Leak Diverter Kit - 30 in Length, 30 in Width, Tarp Shape, Polyester/PVC Material, Yellow Color
MI ITEM #03042091
MFR #TLS461-YW
Price$313.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof and Pipe Leak Diverter Kit - 30 in Length, 30 in Width, Tarp Shape, Polyester/PVC Material, Yellow Color
MI ITEM #03042091
MFR #TLS461-YW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$313.35/each

Specifications

Dimensions

  • Length
    30 in
  • Thickness
    16 mil
  • Width
    30 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Includes
    10 ft Hose
  • Installation Method
    Hook
  • Material
    Polyester/PVC
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof and Pipe Leak Diverter Kit

Overview

Mfr description
TLS461-YW YELLOW PIG LEAK DIVERTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought