Motion
TLS671
Roof and Pipe Leak Diverter Kit - 18 in Length, 18 in Width, Tarp Shape, Polyester/PVC Material, Transparent Color
Mi Item #03042095
MFR #TLS671
Price$684.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof and Pipe Leak Diverter Kit - 18 in Length, 18 in Width, Tarp Shape, Polyester/PVC Material, Transparent Color
Mi Item #03042095
MFR #TLS671

Mfr description
TLS671 PIG LEAK DIVERTER BAG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.93/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    16 mil
  • Width
    18 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Transparent
  • Includes
    Tube PIG Multi-Purpose Repair Putty
  • Installation Method
    Hanging Strap
  • Material
    Polyester/PVC
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof and Pipe Leak Diverter Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)