Motion
W1448M35-E
High Torque Drive (htd) Belt Sprocket - 8MM, 0.31496 Pitch, 1.378 in Belt Width, 144 Teeth, Bushed, E
MI ITEM #03042351
MFR #W1448M35-E
Price$1,707.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8MM, 0.31496 Pitch, 1.378 in Belt Width, 144 Teeth, Bushed, E
MI ITEM #03042351
MFR #W1448M35-E

Mfr description
W1448M35-E SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,707.89/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    1.378 in
  • Bore Diameter  
    0.875 to 3.5 in
  • For Belt Width
    35 mm
  • Hub Diameter
    7.5 in
  • Length Through Bore  
    1.73 in
  • Outside Diameter
    14.3735 in
  • Pitch
    8 mm
  • Pitch Diameter
    14.447 in
  • Weight
    38.00 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Upc Number
    697950932798
  • Material
    Cast Iron
  • Number Of Teeth  
    144
  • UPC_NO
    697950932798

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)