Motion
NKI 100/30

SKF
NKI 100/30

Needle Roller Bearing - 100 mm Bore, 130 mm OD, 30 mm Width, Open
Mi Item #03042465
MFR #NKI 100/30
Price$828.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 100/30

Needle Roller Bearing - 100 mm Bore, 130 mm OD, 30 mm Width, Open
Mi Item #03042465
MFR #NKI 100/30

Mfr description
NKI 100/30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.18/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    2.3 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 100/30 Needle Roller Bearing features a 100 mm bore diameter, 130 mm outside diameter, 30 mm overall width, open closure type, and a weight of 2.3 lbs, making it ideal for heavy-duty machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316571026329
  • Max Rpm
    4000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    96.8 kN
  • Radial Static Load Capacity
    220 kN
  • Series
    NKI
  • UPC_NO
    7316571026329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)