Motion
DARL 2 7LB JUG
Fiske Series Cutting Oil - Type: Cutting, 1 gal, Jug, 46 ISO
Mi Item #03042514
MFR #DARL 2 7LB JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiske Series Cutting Oil - Type: Cutting, 1 gal, Jug, 46 ISO
Mi Item #03042514
MFR #DARL 2 7LB JUG

Mfr description
L0520-057 OIL DARL 2 7LB JUG
  • Non-corrosive
  • Non-staining
  • Recommended for all types of machining operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    46
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additional Applications
    Drilling, Gear Cutting, Milling, Reaming, Tapping
  • Application
    Cutting Fluid
  • Base Type
    Mineral
  • Color
    Black
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Non-corrosive •Non-staining •Recommended for all types of machining operations
  • Flash Point
    180°C/335 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215652013
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Material Application
    Alloys, Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Steel
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    Darl No. 2
  • Type
    Cutting
  • UPC_NO
    089215652013
  • Viscosity
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)