Motion
DARL 2 DRUM
Fiske Series Cutting Oil - Type: Cutting, 55 gal, Drum, 46 ISO
MI ITEM #03042516
MFR #DARL 2 DRUM
Your Price$2,142.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiske Series Cutting Oil - Type: Cutting, 55 gal, Drum, 46 ISO
MI ITEM #03042516
MFR #DARL 2 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,142.15/each(List $2,570.58)

Overview

Mfr description
L0520-062 OIL DARL 2 DRUM
  • Non-corrosive
  • Non-staining
  • Recommended for all types of machining operations

Specifications

  • Type
    Cutting
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Trade Name/Number
    Darl No. 2
  • Application
    Cutting Fluid
  • Material Application
    Alloys, Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Steel
  • Additional Applications
    Drilling, Gear Cutting, Milling, Reaming, Tapping
  • ISO Grade
    46
  • Food Grade
    No
  • Color
    Black
  • Composition
    Petroleum-Based Mineral Oil
  • Manufacturer Upc Number
    089215452019
  • UPC_NO
    089215452019
  • Weight
    455.00 lbs
  • Features & Benefits
    •Non-corrosive •Non-staining •Recommended for all types of machining operations
  • Flash Point
    180°C/335 °F
  • Viscosity
    48
  • Base Type
    Mineral
  • Shelf Life
    6 yr
  • Oil Type
    Cutting Oil
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought