Motion
L0530-062
FloKoolXX, DRUM
Mi Item #03042520
MFR #L0530-062
Price$2,328.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FloKoolXX, DRUM
Mi Item #03042520
MFR #L0530-062

Mfr description
L0530-062 CUTTING OIL FLOKOOLXX DRUM
  • Heavy-duty
  • Has been used very successfully on internal as well as external broaching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,328.86/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    516.00 lbs

Details

  • Additional Applications
    Broaching, Tapping, Thread Cutting
  • Application
    Cutting Fluid
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Heavy-duty •Has been used very successfully on internal as well as external broaching
  • Flash Point
    71°C/340°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215453016
  • Material Application
    Aluminum
  • Oil Type
    Mineral
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    FloKool XX
  • Type
    Cutting
  • UPC_NO
    089215453016
  • Viscosity
    31
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)