Motion
35 SOLUBLE OIL DRUM

LUBRIPLATE LUBRICANTS CO
35 SOLUBLE OIL DRUM

Fiske Series Cutting & Grinding Oil - Type: Cutting & Grinding, 55 gal, Drum, 46 ISO
Mi Item #03042525
MFR #35 SOLUBLE OIL DRUM
Price$2,811.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
35 SOLUBLE OIL DRUM

Fiske Series Cutting & Grinding Oil - Type: Cutting & Grinding, 55 gal, Drum, 46 ISO
Mi Item #03042525
MFR #35 SOLUBLE OIL DRUM

Mfr description
L0576-062 CUTTING OIL 35 DRUM
  • Operator Friendly
  • Sulfur and Chlorine Free
  • Low Foaming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,811.87/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    2 yr
  • Weight
    461.00 lbs

Details

  • Additional Applications
    Drilling, Milling, Reaming, Sawing, Surface Grinding, Tapping, Turning
  • Application
    Cutting Fluid
  • Base Material
    Soluble Oil
  • Base Type
    Mineral
  • Color
    Brown Clear Liquid
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Operator Friendly •Sulfur and Chlorine Free •Low Foaming
  • Flash Point
    179°C/355 °F
  • Food Grade
    No
  • Formula Type
    Water Soluble
  • Manufacturer Upc Number
    089215457618
  • Material Application
    All Metals Except Magnesium
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Trade Name/Number
    No. 35
  • Type
    Cutting & Grinding
  • UPC_NO
    089215457618
  • Viscosity
    46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)