Motion
405 CUTTING OIL 7LB JUG

LUBRIPLATE LUBRICANTS CO
405 CUTTING OIL 7LB JUG

Fiske Series Cutting Oil - Type: Cutting, 1 gal, Jug, 46 ISO
Mi Item #03042526
MFR #405 CUTTING OIL 7LB JUG
Price$54.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
405 CUTTING OIL 7LB JUG

Fiske Series Cutting Oil - Type: Cutting, 1 gal, Jug, 46 ISO
Mi Item #03042526
MFR #405 CUTTING OIL 7LB JUG

Mfr description
L0587-057 CUTTING OIL 405 7LB JUG
  • Outstanding dark pipe threading oil
  • Provides optimum results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.60/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    1 gal (US)
  • ISO Grade
    46
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additional Applications
    Threading
  • Application
    Cutting Fluid
  • Base Material
    Mineral
  • Base Type
    Mineral
  • Color
    Dark Brown
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Outstanding dark pipe threading oil •Provides optimum results
  • Flash Point
    193°C/380 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215658718
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Material Application
    Alloy Steel, Alloys, Stainless Steel
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Trade Name/Number
    Lubriplate No. 405
  • Type
    Cutting
  • UPC_NO
    089215658718
  • Viscosity
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)