Motion
L0587-062
405 Cutting Oil, DRUM
MI ITEM #03042528
MFR #L0587-062
List Price$3,201.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
405 Cutting Oil, DRUM
MI ITEM #03042528
MFR #L0587-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,201.07/each for your price

Overview

Mfr description
L0587-062 CUTTING OIL 405 DRUM
  • Outstanding dark pipe threading oil
  • Provides optimum results

Specifications

  • Type
    Cutting
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Trade Name/Number
    No. 405
  • Application
    Cutting Fluid
  • Material Application
    Alloy Steel, Alloys, Stainless Steel
  • Additional Applications
    Threading
  • ISO Grade
    46
  • Food Grade
    Not Food Grade
  • Composition
    Petroleum-Based Fluid
  • Manufacturer Upc Number
    089215458714
  • UPC_NO
    089215458714
  • Weight
    456.00 lbs
  • Features & Benefits
    •Outstanding dark pipe threading oil •Provides optimum results
  • Flash Point
    193°C/380°F
  • Viscosity
    48
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought