Motion
1060G FLEX HUB MMTR 624,824

FALK
1060G FLEX HUB MMTR 624,824

Gear Coupling Hub - Cplg Size: 1060G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #03042559
MFR #1060G FLEX HUB MMTR 624,824
Price$12,628.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060G FLEX HUB MMTR 624,824

Gear Coupling Hub - Cplg Size: 1060G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #03042559
MFR #1060G FLEX HUB MMTR 624,824

Mfr description
1060G FLEX HUB MMTR 624,824
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,628.76/each

Specifications

Dimensions

  • Bore Diameter
    6.037 to 7 in
  • Coupling Overall Length
    15.13 in, 15.16 in
  • Coupling Size Code
    1060G
  • Hub Diameter
    12 in
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore
    7.41 in
  • Mill Motor Frame Size
    624, 824
  • Sleeve Outside Diameter
    18 in
  • Weight
    230.00 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    1204093
  • Material
    Steel
  • Max Rpm
    2450 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Keyway
  • Torque Capacity
    800100 in
  • UPC_NO
    782934032455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)