Motion
White 40 mm

FLEXAUST INC
White 40 mm

Ducting Hose - 40 mm ID, Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material
Mi Item #03042588
MFR #White 40 mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
White 40 mm

Ducting Hose - 40 mm ID, Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material
Mi Item #03042588
MFR #White 40 mm

Mfr description
2200158000 40MM FLEXAUST HOSE
  • Efficient flow characteristics
  • Designed for applications with wide temperature ranges
  • Good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    40 mm

Details

  • Application
    Food Grade, HEPA, Pharmaceutical
  • Coating
    Acrylic
  • Color
    White
  • Construction
    Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2200158000
  • Manufacturer Product Page
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexaust® White
  • Temperature Range
    -20 to 325 °F
  • Transported Substance
    Air, Fume, Dust, Materials
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)