Motion
UGPWG206-19

AMI BEARINGS INC
UGPWG206-19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Malleable Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03042593
MFR #UGPWG206-19
Price$94.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGPWG206-19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Malleable Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03042593
MFR #UGPWG206-19

Mfr description
UGPWG206-19 1-3/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5625 in
  • Base Width
    1.7500 in
  • Bolt Center To Center Length
    4.4375 to 5.0625 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.0938 in
  • Overall Length
    6.3125 in
  • Overall Width
    1.7500 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Malleable Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    0808250336654
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UG206-19
  • Seal Type
    Contact with Slinger
  • Series
    UGPWG200
  • UPC_NO
    0808250336654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)