Motion
FHR210-31
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 1.7200 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #03042673
MFR #FHR210-31
Price$108.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 1.7200 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #03042673
MFR #FHR210-31

Mfr description
FHR210-31 MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.27/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    1.7200 in
  • Weight
    1.78 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Double Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590047390
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    RST
  • Series
    FHR
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106965954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)