Motion
MB9
MB Series Bearing Lock Washer - 45 mm ID, 69 mm OD, 56 mm Face Dia., Steel Material
Mi Item #03042864
MFR #MB9
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 45 mm ID, 69 mm OD, 56 mm Face Dia., Steel Material
Mi Item #03042864
MFR #MB9

Mfr description
MB9
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Face Diameter  
    56 mm
  • Tang Width  
    6 mm

Details

  • Compatible Lock Nut Number
    KM9
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)