Motion
NALF800-N14
AUTO-FEED LUBE 1 1/2" NPT
MI ITEM #03042959
MFR #NALF800-N14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO-FEED LUBE 1 1/2" NPT
MI ITEM #03042959
MFR #NALF800-N14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NALF800-N14 AUTO-FEED LUBE 1 1/2" NPT

Specifications

  • Body Size
    80
  • Bowl Options
    Guard
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    100 psi
  • Operating Temperature Range
    40 to 140 °F
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.94 in
  • Overall Height
    13.33 in
  • Manufacturer Catalog
  • Minimum Flow Rate
    23 cfm
  • Series
    ALF
  • Weight
    1.9 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text