Motion
40130
Divider for Shelf Bins 30130, 30138, 30164 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #03043051
MFR #40130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Divider for Shelf Bins 30130, 30138, 30164 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #03043051
MFR #40130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    2.91 x 0.16 x 6.08 in
  • Height
    2.91 in
  • Length
    0.16 in
  • Outside Height
    2.91 in
  • Outside Length
    0.16 in
  • Outside Width
    6.08 in
  • Width
    6.08 in

Details

  • Accessory Type
    Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30130, 30138, 30164
  • Material
    Industrial Grade Polymers
  • Package Quantity
    24

Overview

Mfr description
40130 DIVIDER FOR 30130, 30138, 30164
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought