Motion
40150
Divider for Shelf Bins 30150, 30158, 30184 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #03043052
MFR #40150
Price$41.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Divider for Shelf Bins 30150, 30158, 30184 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #03043052
MFR #40150

Mfr description
40150 DIVIDER FOR 30150, 30158, 30184
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.67/each

Specifications

Dimensions

  • Dimensions
    2.87 x 0.17 x 7.67 in
  • Height
    2.87 in
  • Length
    0.17 in
  • Outside Height
    2.87 in
  • Outside Length
    0.17 in
  • Outside Width
    7.67 in
  • Width
    7.67 in

Details

  • Accessory Type
    Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30150, 30158, 30184
  • Material
    Industrial Grade Polymers
  • Package Quantity
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)