Motion
40410
Label Holder for Shelf Bin - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #03043216
MFR #40410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Label Holder for Shelf Bin - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #03043216
MFR #40410

Mfr description
40410 LABEL HOLDER USED WITH SHELF BINS
  • Label holder works with 4" and 6" Shelf Bins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    2.25 x 4 in
  • Height
    2.25 in
  • Outside Height
    2.25 in
  • Outside Width
    4 in
  • Overall Height
    2.25 in
  • Overall Width
    4 in
  • Width
    4 in

Details

  • Accessory Type
    Label Holder
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)