Motion
13403
Drill Press or Machine Vise - Horizontal, Manual, 8 in Jaw Width, 8-3/16 in Jaw Opening Capacity
MI ITEM #03043256
MFR #13403
Price$1,124.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press or Machine Vise - Horizontal, Manual, 8 in Jaw Width, 8-3/16 in Jaw Opening Capacity
MI ITEM #03043256
MFR #13403

Mfr description
13403 1208 8 CAM ACT. DP VISE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,124.72/each

Specifications

Dimensions

  • Jaw Width
    8 in
  • Overall Height
    7.2 in
  • Overall Length
    21.1 in
  • Overall Width
    12-1/2 in
  • Throat Depth
    2 in

Details

  • Base Attachment Type
    Clamp-On
  • Base Motion Type
    Stationary
  • Color
    Gray
  • Jaw Opening Capacity
    8-3/16 in
  • Load Capacity
    1100 lbs
  • Number Of Stations
    1
  • Operation Type
    Manual
  • Orientation
    Horizontal
  • Precision
    Not Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)