Motion
TLS466-GY
Roof Leak Diverter - 15 ft Length, 15 ft Width, Tarp Shape, Polyester/PVC Material, Gray Color
MI ITEM #03043308
MFR #TLS466-GY
Price$538.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter - 15 ft Length, 15 ft Width, Tarp Shape, Polyester/PVC Material, Gray Color
MI ITEM #03043308
MFR #TLS466-GY

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$538.35/each

Specifications

Dimensions

  • Length
    15 ft
  • Thickness
    16 mil
  • Width
    15 ft

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Gray
  • Installation Method
    Hanging Strap
  • Material
    Polyester/PVC
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof Leak Diverter

Overview

Mfr description
TLS466-GY GRAY LEAK DVTR ROOFS 15X15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought