Motion
TLS552-CL
Roof Leak Diverter - 2-1/2 ft Length, 2-1/2 ft Width, Tarp Shape, PVC Material, Transparent Color
MI ITEM #03043318
MFR #TLS552-CL
Price$125.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter - 2-1/2 ft Length, 2-1/2 ft Width, Tarp Shape, PVC Material, Transparent Color
MI ITEM #03043318
MFR #TLS552-CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.04/each

Specifications

Dimensions

  • Length
    2-1/2 ft
  • Thickness
    13 mil
  • Width
    2-1/2 ft

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Transparent
  • Installation Method
    Hanging Strap
  • Material
    PVC
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof Leak Diverter

Overview

Mfr description
TLS552-CL CLEAR LEAK DVTR ROOFS 2.5X2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought