Motion
TLS467-CL
Roof Leak Diverter - 20 ft Length, 20 ft Width, Tarp Shape, PVC Material, Transparent Color
Mi Item #03043326
MFR #TLS467-CL
Price$924.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter - 20 ft Length, 20 ft Width, Tarp Shape, PVC Material, Transparent Color
Mi Item #03043326
MFR #TLS467-CL

Mfr description
TLS467-CL CLEAR LEAK DVTR ROOFS 20X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.68/each

Specifications

Dimensions

  • Length
    20 ft
  • Thickness
    13 mil
  • Width
    20 ft

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Transparent
  • Installation Method
    Hanging Strap
  • Material
    PVC
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)