1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
TLS553-CL
Roof Leak Diverter - 10 ft Length, 5 ft Width, Tarp Shape, PVC Material, Transparent Color
MI ITEM #
03043328
MFR #
TLS553-CL
Price
$214.63
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Storm Water Management
NEW PIG CORPORATION TLS553-CL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
TLS553-CL
Roof Leak Diverter - 10 ft Length, 5 ft Width, Tarp Shape, PVC Material, Transparent Color
MI ITEM #
03043328
MFR #
TLS553-CL
Mfr description
TLS553-CL CLEAR LEAK DVTR ROOFS 10X5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$214
.63
/each
Add to Cart
Specifications
Dimensions
Length
10 ft
Thickness
13 mil
Width
5 ft
Details
Attachment Type
3/4 in Hose
Color
Transparent
Installation Method
Hanging Strap
Material
PVC
Product Type
Leak Diverters
Shape
Tarp
Type
Roof Leak Diverter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items