Motion
TLS465-TR
Roof Leak Diverter - 12 ft Length, 12 ft Width, Tarp Shape, Polyester/PVC Material, Transparent Color
MI ITEM #03043342
MFR #TLS465-TR
Price$435.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter - 12 ft Length, 12 ft Width, Tarp Shape, Polyester/PVC Material, Transparent Color
MI ITEM #03043342
MFR #TLS465-TR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$435.69/each

Specifications

Dimensions

  • Length
    12 ft
  • Thickness
    16 mil
  • Width
    12 ft

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Transparent
  • Installation Method
    Hanging Strap
  • Material
    Polyester/PVC
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof Leak Diverter

Overview

Mfr description
TLS465-TR TRANS LEAK DVTR ROOFS 12X12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought