Motion
TLS679
TLS679 CLEAR DRAINAGE HOSE 25'
Mi Item #03043350
MFR #TLS679
Price$45.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLS679 CLEAR DRAINAGE HOSE 25'
Mi Item #03043350
MFR #TLS679

Mfr description
TLS679 CLEAR DRAINAGE HOSE 25'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.24/each

Specifications

Dimensions

  • Height
    3.28
  • Length
    9.27
  • Width
    9.02
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)