Overview
Mfr description
1881L METALGUARD W/DOTS, LARGE
- Heavyweight glove provides a high level of cut and abrasion resistance
- PVC dots on both sides offer greater gripping capabilities without compromising comfort and flexibility
- Unique PVC coated fingertip pattern allows for increased wear life and grip
- ANSI Abrasion Level 3, ANSI Cut Level A6, Gauge 7
- Ambidextrous
- Prewashed, preshrunk
- Sold by dozen pair
- The Metalguard heavy weight 7 gauge glove with PVC dots address both cut protection and grip. Our patented yarn composition increases the level of cut resistance, while PVC dots on both sides of the glove allows superior grip. Our glove technology not only eliminates the need for double gloving but also offers flexibility and comfort to the wearer.
Specifications
- SizeL
- MaterialPvc
- Protection TypeCut Resistant
- ApplicationSteel Processing,Metal Handling,Warehousing
- ColorYellow
- Length
- Manufacturer Catalog Number1881L
- Harmonization Code6116109500
- DescriptionMETALGUARD GRIP , 2 SIDE PVC DOT, L
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).
- UPC_NO43551042433
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data