Specifications
Details
- Electrical ConnectionMating Connector Supplied
- Output4 to 20 mA
- Pressure Range11600 to 6000 psi
- Seal MaterialFluorocarbon Elastomer (FKM)
- SeriesHDA 4700
Overview
Mfr description
HDA 4775-A-6000-000(PSI)
- Accuracy ≤ ±0.5% including linearity, hysteresis and repeatability
- Very small temperature error
- Excellent EMC characteristics
- Very compact design