Motion
RHB / MSM 38 TTB KIT 1.000

DODGE
RHB / MSM 38 TTB KIT 1.000

RHB / MSM 38 TTB KIT 1.000
MI ITEM #03043886
MFR #RHB / MSM 38 TTB KIT 1.000
Price$280.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 38 TTB KIT 1.000

RHB / MSM 38 TTB KIT 1.000
MI ITEM #03043886
MFR #RHB / MSM 38 TTB KIT 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.65/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Bore Length
    6.7500 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    10 : 1

Details

  • Additional Details
    26Q10H56 TIGEAR-2 REDUCER
  • Bushing Type
    Twin Tapered
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Material
    Ductile Iron
  • Max Input Horsepower
    6.020 hp
  • Number Of Bolts
    "6"
  • Output Bore Type
    Hollow
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9 hp
  • Torque Rating (in-lb)
    1576 in-lb

Overview

Mfr description
093110 RHB / MSM 38 TTB KIT 1.000"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought