Motion
INS-SC-60M MOD

DODGE
INS-SC-60M MOD

Ball Insert Bearing - 60 mm Bore Diam., Set Screw Locking
Mi Item #03044101
MFR #INS-SC-60M MOD
Price$317.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-60M MOD

Ball Insert Bearing - 60 mm Bore Diam., Set Screw Locking
Mi Item #03044101
MFR #INS-SC-60M MOD

Mfr description
053745 BALL BRG INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.19/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Dynamic Load Capacity
    11791 lbf
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    8100 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475357321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)