Motion
V12F12-SS-E
Needle Valve - 316 Stainless Steel Body Material
Mi Item #03044413
MFR #V12F12-SS-E
Price$286.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel Body Material
Mi Item #03044413
MFR #V12F12-SS-E

Mfr description
V12F12-SS-E NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.14/each

Specifications

Dimensions

  • Overall Length
    2.4400 in, 62.00 mm

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)