Specifications
Dimensions
- Glove SizeL or Size 9
- Length10-1/2 in
- Men'S SizeL
Details
- Additional DetailsKnit Wrist, Jersey Lining, Industrial grade, Food contact compliant
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialJersey
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Over Knuckles
- Coating MaterialRubber
- ColorWhite
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionRubber Coated Work Gloves
- Description KeywordUnlined
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternWing Thumb
- Grip PatternCrinkle
- Hand TypePair
- InsulatedNo
- Liner MaterialJersey
- Lining MaterialCotton
- Lining SeamsSeamed Lining
- Lint FreeNo
- Manufacturer Catalog Number6830
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Palm FeaturesCrinkle Finish
- Product LineFlex Tuff
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessNo
- SeriesFlex-Tuff
- Static DissipativeNo
- Supported Or UnsupportedSupported
- Thumb StyleWing
- Thumb TypeWing
- TypeCoated
- UPC_NO30451430683027
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)