Motion
HR-1-1/2-XBC
Crowned Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.8750 in Stud Dia, 1-1/12 in Stud Length
Mi Item #03044618
MFR #HR-1-1/2-XBC
Price$65.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.8750 in Stud Dia, 1-1/12 in Stud Length
Mi Item #03044618
MFR #HR-1-1/2-XBC

Mfr description
HR-1-1/2-XBC SEALED CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.71/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    1-1/12 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)