Motion
906393
HDA 4745-A-400-000
Mi Item #03044696
MFR #906393
Price$1,242.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 4745-A-400-000
Mi Item #03044696
MFR #906393

Mfr description
HDA 4745-A-400-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.78/each

Specifications

Details

  • Electrical Connection
    Male EN175301-803 3 Pole
  • Output
    4 to 20 mA
  • Pressure Range
    800-400 bar
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    HDA 4700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)