1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
ILH 148 O/P SHAFT 3.625"
084732 OUTPUT SHAFT 3.625 X 6.69"
Mi Item #
03044895
MFR #
ILH 148 O/P SHAFT 3.625"
Price
$1,206.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
DODGE ILH 148 O/P SHAFT 3.625"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
ILH 148 O/P SHAFT 3.625"
084732 OUTPUT SHAFT 3.625 X 6.69"
Mi Item #
03044895
MFR #
ILH 148 O/P SHAFT 3.625"
Mfr description
084732 OUTPUT SHAFT 3.625 X 6.69"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,206
.62
/each
Add to Cart
Specifications
Dimensions
Weight
83.6 lbs
Details
Product Type
Speed Reducer Rebuild Kits & Replacement Parts
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items