Overview
Mfr description
2504-0606SS MJ-MJ45
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale JIC
- End 1 Size3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data