Motion
20228-K-MB-C3

FAG (SCHAEFFLER)
20228-K-MB-C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 42 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03045695
MFR #20228-K-MB-C3
List Price$4,404.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20228-K-MB-C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 42 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03045695
MFR #20228-K-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,404.03/each for your price

Overview

Mfr description
20228-K-MB-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.50 mm
  • Series
    202
  • UPC_NO
    4012801185820
  • Weight
    19.8 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text