Motion
KAFS5307F

REXNORD INC
KAFS5307F

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material
MI ITEM #03045740
MFR #KAFS5307F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KAFS5307F

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material
MI ITEM #03045740
MFR #KAFS5307F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    13.1250 in
  • Bore Diameter  
    3-7/16 in
  • Overall Height  
    9.2813 in
  • Weight
    75.5 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699725162
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699725162

Overview

Mfr description
KAFS5307F PBLK,FLTG,HD BG,4 BLT HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought