Motion
8LOC-4RMP
725016085 Barbed to NPTF Straight Hose Fitting - 1/2 in Hose ID, 1/4 NPTF
MI ITEM #03045758
MFR #8LOC-4RMP
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725016085 Barbed to NPTF Straight Hose Fitting - 1/2 in Hose ID, 1/4 NPTF
MI ITEM #03045758
MFR #8LOC-4RMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.53/each

Specifications

Dimensions

  • End Size/Type
    1/4 NPT
  • Hose Inside Diameter
    0.5000 in
  • Rotation Angle
    0 °
  • Thread Size
    1/4-18 NPT

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Compatible Banding Types
    None
  • Compatible Hose Series
    LOC, LOL
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • End Type 1
    NPT
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Catalog Number
    7250-16085
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    029769206416
  • Material
    Brass
  • Maximum Swivel Torque
    Fixed Fitting
  • Port Gender
    Male
  • Standards Met
    ASTMB-117, SAE
  • Thread Type
    MP
  • UPC_NO
    029769206416

Overview

Mfr description
8LOC-4RMP 7250-16085
  • Brass field attachable for low pressure hydraulic hose applications
  • Used with the following Gates Hose Series: LOC, LOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought