Specifications
Dimensions
- Bore Diameter950 mm
- Outside Diameter1360 mm
- Overall Width300 mm
- Weight3315.75 lbs
Details
- ABECABEC 1
- Bearing MaterialBearing steel
- Bore TypeTapered 1:12
- Cage MaterialBrass Cage
- Cage TypeMachined metal
- Closure TypeOpen
- Coating MaterialNone
- DescriptionSpherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3, C08(ABEC 5), Spec Feature
- Finish CoatingNone
- Internal ClearanceC3
- LocatingNone
- LubricationNone
- Lubrication Hole TypeHole and groove
- Lubrication TypeHole and groove
- Manufacturer Upc Number7316573190820
- Max Operating Temperature392 °F
- Maximum RPM (Grease)160 rpm
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Roller MaterialBearing steel
- Rolling ElementSpherical
- Row Type Fill Slot2
- Series230
- UPC_NO7316573190820
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)