Specifications
Dimensions
- Overall Height11.96 in
- Port Size1-1/2 NPT
Details
- ActuationHydraulic
- Body MaterialBronze
- Connection GenderFemale
- Max Operating Temperature+406 °F
- Maximum Operating Pressure165 psi
- Seal MaterialPTFE
- Series19
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)