Motion
66261079600

NORTON ABRASIVES
66261079600

Scouring Pad -
Mi Item #03045996
MFR #66261079600
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261079600

Scouring Pad -
Mi Item #03045996
MFR #66261079600

Mfr description
66261079600 796 HAND PAD GREEN GP
  • Surface finishing hand pads and rolls are made of a non-woven nylon web impregnated with abrasive grain and resin bond
  • Flexible, conforms to work surface
  • Gentle action easily removes flashing or burrs without affecting dimension of work piece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in
  • Weight
    1.50 lbs

Details

  • Abrasive Material Color
    Green
  • Manufacturer Package Quantity
    60
  • Package Quantity
    60
  • Pad Type
    Scouring Pad
  • UPC_NO
    66261079600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)