Motion
CHDMB25-100
CH(D)M, Round Type, Low Pressure Hydraulic Cylinder, 20-40mm Bore
Mi Item #03046018
MFR #CHDMB25-100
Price$79.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CH(D)M, Round Type, Low Pressure Hydraulic Cylinder, 20-40mm Bore
Mi Item #03046018
MFR #CHDMB25-100

Mfr description
CHDMB25-100 CYL, HYDRAULIC
  • Round type low pressure hydraulic cylinder
  • Bore sizes (mm): 20, 25, 32, 40
  • Standard strokes (mm): 25 to 800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.51/each

Specifications

Dimensions

  • Weight
    450 g

Details

  • Country of Origin
    JP
  • Series
    CH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)