Motion
UT01 CN

SKF
UT01 CN

Turntable Bearing - Cast Iron, 3-1/4 in OD, 1.7700 in Width, 4 Mounting Holes, 1000 lbs Capacity
Mi Item #03046089
MFR #UT01 CN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
UT01 CN

Turntable Bearing - Cast Iron, 3-1/4 in OD, 1.7700 in Width, 4 Mounting Holes, 1000 lbs Capacity
Mi Item #03046089
MFR #UT01 CN

Mfr description
UT 01 CN HEAVY DUTY TURNTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3-1/4 in
  • Overall Width
    1.7700 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    Cast Iron
  • Number Of Mounting Holes
    4
  • Product Type
    Turntable Bearings
  • Radial Dynamic Load Capacity
    1000 lbs
  • Series
    UT 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)