Motion
UT 01 CL

SKF
UT 01 CL

Turntable Bearing - Cast Iron, 3.2500 in OD, 1.7700 in Width, 4 Mounting Holes, 2500 lbs Capacity
MI ITEM #03046090
MFR #UT 01 CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
UT 01 CL

Turntable Bearing - Cast Iron, 3.2500 in OD, 1.7700 in Width, 4 Mounting Holes, 2500 lbs Capacity
MI ITEM #03046090
MFR #UT 01 CL

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.2500 in
  • Overall Width
    1.7700 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    Cast Iron
  • Number Of Mounting Holes
    4
  • Product Type
    Turntable Bearings
  • Radial Dynamic Load Capacity
    2500 lbs
  • Series
    UT 01

Overview

Mfr description
UT 01 CL HEAVY DUTY TURNTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought