SKF UT 02 CN
SKF
UT 02 CN
Turntable Bearing - Cast Iron, 3.5000 in OD, 1.9200 in Width, 4 Mounting Holes, 2500 lbs Capacity
MI ITEM #03046091
MFR #UT 02 CN
Quote Required
This product requires a Quote Request
SKF
UT 02 CN
Turntable Bearing - Cast Iron, 3.5000 in OD, 1.9200 in Width, 4 Mounting Holes, 2500 lbs Capacity
MI ITEM #03046091
MFR #UT 02 CN
SKF UT 02 CN
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
UT 02 CN

Turntable Bearing - Cast Iron, 3.5000 in OD, 1.9200 in Width, 4 Mounting Holes, 2500 lbs Capacity
MI ITEM #03046091
MFR #UT 02 CN

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
UT 02 CN HEAVY DUTY TURNTABLE

Specifications

Bearing Material
Cast Iron, Cast Iron
Number of Mounting Holes
4
Outside Diameter
3.5000 in - 3-1/2 in
Overall Width
1.9200 in
Radial Dynamic Load Capacity
2500 lbs
Product Type
Turntable Bearings

Compliance & Safety Data

Click on an icon to learn more