Motion
UT 05 CN

SKF
UT 05 CN

Turntable Bearing - Cast Iron, 5.0000 in OD, 2.4300 in Width, 4 Mounting Holes, 5000 lbs Capacity
MI ITEM #03046095
MFR #UT 05 CN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
UT 05 CN

Turntable Bearing - Cast Iron, 5.0000 in OD, 2.4300 in Width, 4 Mounting Holes, 5000 lbs Capacity
MI ITEM #03046095
MFR #UT 05 CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.0000 in
  • Overall Width
    2.4300 in
  • Weight
    10.5 lbs

Details

  • Bearing Material
    Cast Iron
  • Number Of Mounting Holes
    4
  • Product Type
    Turntable Bearings
  • Radial Dynamic Load Capacity
    5000 lbs
  • Series
    UT 05

Overview

Mfr description
UT 05 CN HEAVY DUTY TURNTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought