Motion
UT10 CN

SKF
UT10 CN

Turntable Bearing - Cast Iron, 6.5000 in OD, 2.7200 in Width, 4 Mounting Holes, 10000 lbs Capacity
MI ITEM #03046099
MFR #UT10 CN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
UT10 CN

Turntable Bearing - Cast Iron, 6.5000 in OD, 2.7200 in Width, 4 Mounting Holes, 10000 lbs Capacity
MI ITEM #03046099
MFR #UT10 CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UT10 NON-LOCKING TURNTABLE {M/5204269}

Specifications

  • Bearing Material
    Cast Iron
  • Outside Diameter
    6.5000 in
  • Overall Width
    2.7200 in
  • Radial Dynamic Load Capacity
    10000 lbs
  • Number Of Mounting Holes
    4
  • Series
    UT 10
  • Weight
    19 lbs
  • Product Type
    Turntable Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text